Self-Propelled Floor Scrubbers (8 Products)

NOBLES

Style Cleaning Path Solution Tank Capacity Power Source Brush Speed Recovery Tank Capacity Sound Level Vacuum Motor Price
Walk Behind
15"
2.5 gal.
Battery
900 RPM
3.4 gal.
68 dBA
1/2 hp
€7,230.10
Walk Behind
15"
2.5 gal.
Battery
900 RPM
3.4 gal.
68 dBA
1/2 hp
€9,329.76
TORNADO

Solution Tank Capacity Power Source Brush Speed Recovery Tank Capacity Sound Level Vacuum Motor Cleaning Path Cord Length Price
3 gal.
AC
660 RPM
3 gal.
71 dBA
0.67 hp
50 ft.
€3,975.98
1 gal.
120V AC
650 RPM
0.4 gal.
69 dB
1 hp
13"
RFQ
TENNANT

Brush Speed Style Cleaning Path Solution Tank Capacity Power Source Recovery Tank Capacity Sound Level Vacuum Motor Price
325 RPM
Rider
32"
35 gal.
Battery
44 gal.
62 dBA
17/20 hp
€29,482.38
600 RPM
Rider
32"
35 gal.
Battery
44 gal.
62 dBA
17/20 hp
€35,868.10
NOBLES

MPN Price
MV-SS300-0009
€12,050.16
TORNADO

MPN Price
TS050-W13-U
€2,394.07

Description

Raptor Supplies offers a wide range of walk-behind and ride-on floor scrubbers from brands, like Dayton, Nobles, Tennant and Tornado. These self-propelled floor scrubbers are used to clean off light debris, dust, oil or grease and are ideal for applications in retail stores, commercial buildings, airports and healthcare facilities. They come equipped with rotary / cylindrical brushes that are exposed to squirting jets of cleaning mixture to efficiently scrub the floor, without causing damage. Moreover, these devices utilise less water and also provide highly reduced drying time, as compared to the traditional mop.Tennant compact ride-on floor scrubbers are capable of cleaning floors from edge to edge with an optional side brush facility to extend the cleaning path by 28 percent. These scrubbers feature an integrated vacuum wand for handling spills and spot cleaning and an ec-H20 technology (optional) to electrically convert water into a sanitiser and a surface-disinfectant. Selected models come equipped with a heavy-duty front bumper and a rear-squeegee protection kit to protect the front and rear of the machine from impact damage.For scrubbing a wide range of hard floor types, such as ceramic / quarry tiles, paver bricks and raised rubber disc floors, Tornado's automatic walk-behind floor scrubbers are an ideal choice. These scrubbers are designed with cylindrical brushes that provide up to 6 times more contact pressure, as compared to rotary brushes, and are therefore capable of handling both flat and structured floor surfaces with ease. Moreover, these brushes also deliver a low-moisture, deep-scrubbing facility, through concentrated brush speeds of up to 660 rpm, in areas where it is impossible for a disc unit to reach. Choose from a wide range of these floor scrubbers, available in different power source and cord length options on Raptor Supplies.