Tote-It Portable Belt Skimmer
This skimmer is a dependable and effective means of removing free-floating oil from water. This single assembly unit uses a continuous belt and wiper to remove up to 12 gallons of oil per hour from the surface.
Abanaki's extensive catalogue includes oil skimmers, coolant mixers, refractometers and their accessories. The brand's oil skimmers remove floating oil from the liquid surface in waste-water treatment facilities, food-processing operations and steel mills. They prevent the plugging of spray heads & filters and allow the skimmed oil to be recycled & reused as a lubricant or fuel. These units have a compact design with a unique wiping system which fits into almost any tank or pit and a safety shut-off switch to avoid overheating. Abanaki coolant mixers are used to mix coolant concentrate with water at the desired level and dispense it directly to machine tool coolant sumps. They have leak-proof fittings to reduce downtime & their cartridges do not require frequent changes. These units self-adjust themselves according to the coolant level fluctuation.
See More
Oil Skimmer Accessories (67 Products) Includes skimmer belts & tubes, mighty mini skimmer wiper blades, disk skimmer wipers, springs, small & large oxygenators, drive fingers & oil concentrators
Coolant Mixers (3 Products) Used to mix coolant concentrate with water at the desired level and dispense it directly to machine tool coolant sumps. Unit self-adjusts for coolant level fluctuation, 20 gal capacity with leak-proof fittings reduces downtime & cartridge never needs changing
Milling and Drilling Accessories (2 Products) Air chillers to remove the need for coolant misting in sawing, cutting and machining; cold-air machining improves tool life and avoids heat-related part growth. Magnetic base adjusts on 3 axes while adjustable nozzle precisely directs cold air. Operate at 80 to 100 psi
Pneumatic Vacuum Cleaners (1 Products) Work on compressed air supply, commonly used in wet environments where an electric-powered vacuum could be hazardous. Generate strong suction to draw wet or dry materials into an attached 55-gallon drum
Oil Skimmers (24 Products) Improves coolant life and reduces smells from coolant sumps by removing floating surface oils. Tube oil skimmers mount to the side of the sump or cutout to help remove tramp oils from the coolant in machining centres with little or no top access
Refractometers (2 Products) Improve machine shop productivity and decrease coolant maintenance costs by allowing operators to measure coolant quality quickly and easily. Proper coolant concentration reduces tooling costs and helps manufacture high-quality parts with ideal surface finish
pH Meters (1 Products) pH testers measure acidity or alkalinity of a liquid; have a digital readout to show values on a scale of 0 to 14. Readings less than 7 indicate an acidic solution while readings greater than 7 indicate a basic solution
Some Abanaki MPNs cross individual references to the equivalent ChipBLASTER model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Abanaki products available.
These products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, they are delivered by courier shipment and air freight for minimum downtime.
Abanaki's extensive catalogue includes oil skimmers, coolant mixers, refractometers and their accessories. The brand's oil skimmers remove floating oil from the liquid surface in waste-water treatment facilities, food-processing operations and steel mills. They prevent the plugging of spray heads & filters and allow the skimmed oil to be recycled & reused as a lubricant or fuel. These units have a compact design with a unique wiping system which fits into almost any tank or pit and a safety shut-off switch to avoid overheating. Abanaki coolant mixers are used to mix coolant concentrate with water at the desired level and dispense it directly to machine tool coolant sumps. They have leak-proof fittings to reduce downtime & their cartridges do not require frequent changes. These units self-adjust themselves according to the coolant level fluctuation.
This skimmer is a dependable and effective means of removing free-floating oil from water. This single assembly unit uses a continuous belt and wiper to remove up to 12 gallons of oil per hour from the surface.
Abanaki Mighty Mini-Belt oil skimmer has a large discharge trough and requires a small operating space. It has stainless steel construction to resist rust and corrosion in harsh environments. It has a pull-out trough for easy cleaning and dual wipers for high efficiency.
The Q-VAC is intended for liquid pickup in places that require explosion-proof environments. This air-powered unit minimises the possibility of static electricity accumulation and discharge.
This oil skimmer is an advanced tool that keeps coolant free of oil. It decreases the production & maintenance time and allows for easy cleaning. This unit has a small footprint that reduces the amount of clutter and equipment on the shop floor.
A. Abanaki oil skimmers are available in steel and polymer-based variants.
A. Abanaki pneumatic vacuum head oil skimmer's noise levels stay below 80dBA.
A. Users can employ Abanaki refractometers to measure coolant quality in oil skimmers quickly and easily.